Motion
CTR-1.125-HT

PCI
CTR-1.125-HT

Crowned Cam Follower - CTR-HT Series, 1.1250 in Roller Dia, 0.7500 in Roller Width, 0.4375 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395743
MFR #CTR-1.125-HT
List Price$203.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTR-1.125-HT

Crowned Cam Follower - CTR-HT Series, 1.1250 in Roller Dia, 0.7500 in Roller Width, 0.4375 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395743
MFR #CTR-1.125-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.49/each for your price

Overview

Mfr description
CTR-1.125-HT
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    0.5000 in
  • Thread Size
    7/16-20
  • Radial Dynamic Load Capacity
    786 lbf
  • Radial Static Load Capacity
    467 lbf
  • Seal Type
    Fluorocarbon Lip
  • Series
    CTR-HT
  • UPC_NO
    841946126689
  • Weight
    0.22 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought