Motion
PXR-1.75-HT

PCI
PXR-1.75-HT

Flat Cam Follower - PXR-HT Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395761
MFR #PXR-1.75-HT
List Price$219.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXR-1.75-HT

Flat Cam Follower - PXR-HT Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395761
MFR #PXR-1.75-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.48/each for your price

Overview

Mfr description
PXR-1.75-HT
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    0.8750 in
  • Thread Size
    3/4-16
  • Radial Dynamic Load Capacity
    1276 lbf
  • Radial Static Load Capacity
    1114 lbf
  • Seal Type
    Fluorocarbon Lip
  • Series
    PXR-HT
  • UPC_NO
    841946136565
  • Weight
    0.75 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought