Motion
PXR-3.50A-HT

PCI
PXR-3.50A-HT

Flat Cam Follower - PXR-HT Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395768
MFR #PXR-3.50A-HT
List Price$572.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXR-3.50A-HT

Flat Cam Follower - PXR-HT Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395768
MFR #PXR-3.50A-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$572.38/each for your price

Overview

Mfr description
PXR-3.50A-HT
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    1.3800 in
  • Thread Size
    1-3/8-12
  • Radial Dynamic Load Capacity
    6118 lbf
  • Radial Static Load Capacity
    5171 lbf
  • Seal Type
    Fluorocarbon Lip
  • Series
    PXR-HT
  • UPC_NO
    841946136626
  • Weight
    5.47 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text