Motion
PXR-4.00A-HT

PCI
PXR-4.00A-HT

Flat Cam Follower - PXR-HT Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395769
MFR #PXR-4.00A-HT
Price$630.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXR-4.00A-HT

Flat Cam Follower - PXR-HT Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395769
MFR #PXR-4.00A-HT

Mfr description
PXR-4.00A-HT
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.86/each

Specifications

Dimensions

  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in
  • Stud Diameter  
    1.5000 in
  • Thread Length
    1.5000 in
  • Thread Size
    1-1/2-12
  • Weight
    8.25 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6118 lbf
  • Radial Static Load Capacity
    5171 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Fluorocarbon Lip
  • Series
    PXR-HT
  • UPC_NO
    841946136633

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)