Motion
CXR-1.50-HT

PCI
CXR-1.50-HT

Crowned Cam Follower - CXR-HT Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09395770
MFR #CXR-1.50-HT
Price$274.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CXR-1.50-HT

Crowned Cam Follower - CXR-HT Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09395770
MFR #CXR-1.50-HT

Mfr description
CXR-1.50-HT
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.67/each

Specifications

Dimensions

  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.6250 in
  • Thread Length
    0.7500 in
  • Thread Size
    5/8-18
  • Weight
    0.45 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1276 lbf
  • Radial Static Load Capacity
    1114 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Fluorocarbon Lip
  • Series
    CXR-HT
  • UPC_NO
    841946136725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)