Motion
CXR-2.00-HT

PCI
CXR-2.00-HT

Crowned Cam Follower - CXR-HT Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395772
MFR #CXR-2.00-HT
List Price$318.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CXR-2.00-HT

Crowned Cam Follower - CXR-HT Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395772
MFR #CXR-2.00-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$318.76/each for your price

Overview

Mfr description
CXR-2.00-HT
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    1.0000 in
  • Thread Size
    7/8-14
  • Radial Dynamic Load Capacity
    2565 lbf
  • Radial Static Load Capacity
    2168 lbf
  • Seal Type
    Fluorocarbon Lip
  • Series
    CXR-HT
  • UPC_NO
    841946136749
  • Weight
    1.22 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text