Motion
CIR-3.00-HT

PCI
CIR-3.00-HT

Flanged Channel & I-Beam Roller - 3.0000 in Roller Dia., 1.1300 in Roller Width, 2.9375 in Flange Dia., 0.3100 in Flange Thickness, Single Flanged, Sealed
MI ITEM #09395780
MFR #CIR-3.00-HT
Price$252.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIR-3.00-HT

Flanged Channel & I-Beam Roller - 3.0000 in Roller Dia., 1.1300 in Roller Width, 2.9375 in Flange Dia., 0.3100 in Flange Thickness, Single Flanged, Sealed
MI ITEM #09395780
MFR #CIR-3.00-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$252.18/each

Specifications

Dimensions

  • Flange Diameter  
    2.9375 in
  • Flange Thickness  
    0.3100 in
  • Point Diameter
    2.2300 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.1300 in
  • Stud Diameter  
    0.6250 in
  • Thread Length
    0.7500 in
  • Thread Size  
    5/8-18
  • Weight
    1.64 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Operating Temperature Range
    250 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    1688 lbf
  • Radial Static Load Capacity
    1321 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Fluorocarbon Lip
  • Series
    CIR-HT
  • UPC_NO
    841946128034

Overview

Mfr description
CIR-3.00-HT
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 9.5° taper to be used with standard I-Beam or C-Channel structural steel as track material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought