Motion
CIR-4.00-HT

PCI
CIR-4.00-HT

Flanged Channel & I-Beam Roller - 3.5625 in Roller Dia., 1.6250 in Roller Width, 3.9375 in Flange Dia., 0.5300 in Flange Thickness, Single Flanged, Sealed
MI ITEM #09395783
MFR #CIR-4.00-HT
Price$334.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIR-4.00-HT

Flanged Channel & I-Beam Roller - 3.5625 in Roller Dia., 1.6250 in Roller Width, 3.9375 in Flange Dia., 0.5300 in Flange Thickness, Single Flanged, Sealed
MI ITEM #09395783
MFR #CIR-4.00-HT

Mfr description
CIR-4.00-HT
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 9.5° taper to be used with standard I-Beam or C-Channel structural steel as track material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.74/each

Specifications

Dimensions

  • Flange Diameter  
    3.9375 in
  • Flange Thickness  
    0.5300 in
  • Point Diameter
    3.1400 in
  • Roller Diameter  
    3.5625 in
  • Roller Width  
    1.6250 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    1.1300 in
  • Thread Size  
    7/8-14
  • Weight
    4.64 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Operating Temperature Range
    250 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    2064 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Fluorocarbon Lip
  • Series
    CIR-HT
  • UPC_NO
    841946129567

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)