Motion
YSH-.437-R

PCI
YSH-.437-R

Concentric Yoke Roller Shaft - 0.4370 in Shaft , 0.7500 in Head Dia., 2.0600 in Shaft Length, 0.3800 in Head Length, Carbon Steel Material
Mi Item #09395785
MFR #YSH-.437-R
Price$90.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-.437-R

Concentric Yoke Roller Shaft - 0.4370 in Shaft , 0.7500 in Head Dia., 2.0600 in Shaft Length, 0.3800 in Head Length, Carbon Steel Material
Mi Item #09395785
MFR #YSH-.437-R

Mfr description
YSH-.437-R
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.86/each

Specifications

Dimensions

  • Bore Diameter
    0.4370 in
  • Head Diameter
    0.7500 in
  • Hex Size
    0.1563 in
  • Shaft Length
    2.0600 in
  • Thread Length
    0.6300 in
  • Thread Size
    1/4-28 UNF
  • Weight
    0.13 lbs

Details

  • Lubrication Type
    Regreasable
  • Material
    Carbon Steel
  • Product Type
    Yoke Roller Shafts
  • Series
    YSH-R
  • UPC_NO
    841946124784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)