Motion
MYSH-15

PCI
MYSH-15

Concentric Yoke Roller Shaft - 15 mm Shaft , 25 mm Head Dia., 80 mm Shaft Length, 14 mm Head Length, Carbon Steel Material
MI ITEM #09395788
MFR #MYSH-15
Price$105.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MYSH-15

Concentric Yoke Roller Shaft - 15 mm Shaft , 25 mm Head Dia., 80 mm Shaft Length, 14 mm Head Length, Carbon Steel Material
MI ITEM #09395788
MFR #MYSH-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.36/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Head Diameter
    25 mm
  • Hex Size
    8 mm
  • Thread Length
    22 mm
  • Thread Size
    M6 X 1

Details

  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Product Type
    Yoke Roller Shafts
  • Series
    MYSH
  • UPC_NO
    841946124852

Overview

Mfr description
MYSH-15
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought