Motion
MYSH-19

PCI
MYSH-19

Concentric Yoke Roller Shaft - 19 mm Shaft , 40 mm Head Dia., 95 mm Shaft Length, 16 mm Head Length, Carbon Steel Material
MI ITEM #09395789
MFR #MYSH-19
List Price$165.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MYSH-19

Concentric Yoke Roller Shaft - 19 mm Shaft , 40 mm Head Dia., 95 mm Shaft Length, 16 mm Head Length, Carbon Steel Material
MI ITEM #09395789
MFR #MYSH-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$165.12/each for your price

Overview

Mfr description
MYSH-19
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Specifications

  • Head Diameter
    40 mm
  • Material
    Carbon Steel
  • Thread Length
    26 mm
  • Hex Size
    8 mm
  • Thread Size
    M6 X 1
  • Lubrication Type
    Sealed for Life
  • Series
    MYSH
  • UPC_NO
    841946126108
  • Bore Diameter
    19 mm
  • Product Type
    Yoke Roller Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text