Motion
MYSH-25

PCI
MYSH-25

Concentric Yoke Roller Shaft - 25 mm Shaft , 45 mm Head Dia., 110 mm Shaft Length, 19 mm Head Length, Carbon Steel Material
MI ITEM #09395791
MFR #MYSH-25
Price$190.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MYSH-25

Concentric Yoke Roller Shaft - 25 mm Shaft , 45 mm Head Dia., 110 mm Shaft Length, 19 mm Head Length, Carbon Steel Material
MI ITEM #09395791
MFR #MYSH-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$190.59/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Head Diameter
    45 mm
  • Hex Size
    8 mm
  • Thread Length
    29 mm
  • Thread Size
    M6 X 1

Details

  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Product Type
    Yoke Roller Shafts
  • Series
    MYSH
  • UPC_NO
    841946126795

Overview

Mfr description
MYSH-25
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought