Motion
MYSH-45

PCI
MYSH-45

Concentric Yoke Roller Shaft - 45 mm Shaft , 83 mm Head Dia., 185 mm Shaft Length, 32 mm Head Length, Carbon Steel Material
MI ITEM #09395792
MFR #MYSH-45
Price$416.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MYSH-45

Concentric Yoke Roller Shaft - 45 mm Shaft , 83 mm Head Dia., 185 mm Shaft Length, 32 mm Head Length, Carbon Steel Material
MI ITEM #09395792
MFR #MYSH-45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$416.51/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Head Diameter
    83 mm
  • Hex Size
    12.2 mm
  • Thread Length
    54 mm
  • Thread Size
    M12 X 1.75

Details

  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Product Type
    Yoke Roller Shafts
  • Series
    MYSH
  • UPC_NO
    841946131287

Overview

Mfr description
MYSH-45
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought