Motion
MYSH-55

PCI
MYSH-55

Concentric Yoke Roller Shaft - 55 mm Shaft , 89 mm Head Dia., 195 mm Shaft Length, 32 mm Head Length, Carbon Steel Material
MI ITEM #09395793
MFR #MYSH-55
Price$633.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MYSH-55

Concentric Yoke Roller Shaft - 55 mm Shaft , 89 mm Head Dia., 195 mm Shaft Length, 32 mm Head Length, Carbon Steel Material
MI ITEM #09395793
MFR #MYSH-55

Mfr description
MYSH-55
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.88/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Head Diameter
    89 mm
  • Hex Size
    12.2 mm
  • Thread Length
    62 mm
  • Thread Size
    M12 X 1.75

Details

  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Product Type
    Yoke Roller Shafts
  • Series
    MYSH
  • UPC_NO
    841946132352

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)