Motion
PTR-2.50-10

PCI
PTR-2.50-10

Flat Cam Follower - PTR Series, 2.5000 in Roller Dia, 1.6250 in Roller Width, 1.0000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395794
MFR #PTR-2.50-10
Your Price$150.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-2.50-10

Flat Cam Follower - PTR Series, 2.5000 in Roller Dia, 1.6250 in Roller Width, 1.0000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395794
MFR #PTR-2.50-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$150.78/each(List $173.40)

Overview

Mfr description
PTR-2.50-10
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    1.5000 in
  • Thread Size
    1-14
  • Radial Dynamic Load Capacity
    5390 lbf
  • Radial Static Load Capacity
    3507 lbf
  • Seal Type
    Rubber Lip
  • Series
    PTR
  • UPC_NO
    841946125750
  • Weight
    2.26 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought