Motion
PTR-1.125-R

PCI
PTR-1.125-R

Flat Cam Follower - PTR-R Series, 1.1250 in Roller Dia, 0.7500 in Roller Width, 0.4375 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395798
MFR #PTR-1.125-R
List Price$129.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-1.125-R

Flat Cam Follower - PTR-R Series, 1.1250 in Roller Dia, 0.7500 in Roller Width, 0.4375 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395798
MFR #PTR-1.125-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.47/each for your price

Overview

Mfr description
PTR-1.125-R
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    0.5000 in
  • Thread Size
    7/16-20
  • Radial Dynamic Load Capacity
    956 lbf
  • Radial Static Load Capacity
    480 lbf
  • Seal Type
    Rubber Lip
  • Series
    PTR-R
  • UPC_NO
    841946125026
  • Weight
    0.22 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text