Motion
PTR-1.375-R

PCI
PTR-1.375-R

Flat Cam Follower - PTR-R Series, 1.3750 in Roller Dia, 0.8100 in Roller Width, 0.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395800
MFR #PTR-1.375-R
Price$141.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-1.375-R

Flat Cam Follower - PTR-R Series, 1.3750 in Roller Dia, 0.8100 in Roller Width, 0.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395800
MFR #PTR-1.375-R

Mfr description
PTR-1.375-R
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.49/each

Specifications

Dimensions

  • Roller Diameter  
    1.3750 in
  • Roller Width  
    0.8100 in
  • Stud Diameter  
    0.5000 in
  • Thread Length
    0.6250 in
  • Thread Size
    1/2-20
  • Weight
    0.36 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1231 lbf
  • Radial Static Load Capacity
    640 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PTR-R
  • UPC_NO
    841946125132

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)