Motion
PTR-3.00A-R

PCI
PTR-3.00A-R

Flat Cam Follower - PTR-R Series, 3.0000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395806
MFR #PTR-3.00A-R
List Price$193.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-3.00A-R

Flat Cam Follower - PTR-R Series, 3.0000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395806
MFR #PTR-3.00A-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.74/each for your price

Overview

Mfr description
PTR-3.00A-R
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    1.7500 in
  • Thread Size
    1-1/4-12
  • Radial Dynamic Load Capacity
    7393 lbf
  • Radial Static Load Capacity
    5036 lbf
  • Seal Type
    Rubber Lip
  • Series
    PTR-R
  • UPC_NO
    841946135162
  • Weight
    3.99 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought