Motion
MPTR-47

PCI
MPTR-47

Flat Cam Follower - MPTR Series, 47 mm Roller Dia, 26 mm Roller Width, 20 mm Stud Dia, 1.5940 in Stud Length, Sealed, Carbon Steel Material
MI ITEM #09395811
MFR #MPTR-47
Price$150.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTR-47

Flat Cam Follower - MPTR Series, 47 mm Roller Dia, 26 mm Roller Width, 20 mm Stud Dia, 1.5940 in Stud Length, Sealed, Carbon Steel Material
MI ITEM #09395811
MFR #MPTR-47

Mfr description
MPTR-47
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.66/each

Specifications

Dimensions

  • Hex Size
    0.3150 in
  • Overall Width
    1.0870 in
  • Roller Diameter  
    47 mm
  • Roller Width  
    26 mm
  • Stud Diameter  
    20 mm
  • Stud Length  
    1.5940 in
  • Thread Length
    21 mm
  • Thread Size
    M20 X 1.5 mm
  • Weight
    0.924 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    2652 lbf
  • Lubrication Type
    Sealed for Life
  • Manufacturer Upc Number
    841946125293
  • Max Rpm
    15000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2649 lbf
  • Radial Static Load Capacity
    2649 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    MPTR
  • Static Load Capacity
    1400 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Standard
  • UPC_NO
    841946125293

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)