Motion
MPTR-200

PCI
MPTR-200

Flat Cam Follower - MPTR Series, 200 mm Roller Dia, 74 mm Roller Width, 64 mm Stud Dia, 140 mm Stud Length, Sealed, Carbon Steel Material
MI ITEM #09395819
MFR #MPTR-200
List Price$1,879.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTR-200

Flat Cam Follower - MPTR Series, 200 mm Roller Dia, 74 mm Roller Width, 64 mm Stud Dia, 140 mm Stud Length, Sealed, Carbon Steel Material
MI ITEM #09395819
MFR #MPTR-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,879.46/each for your price

Overview

Mfr description
MPTR-200
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Flat
  • Dynamic Load Capacity
    39770 lbf
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Length
  • Static Load Capacity
    56200 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Hex Size
    0.4730 in
  • Thread Length
    82 mm
  • Thread Size
    M64 X 6 mm
  • Radial Dynamic Load Capacity
    35730 lbf
  • Radial Static Load Capacity
    35730 lbf
  • Max Rpm
    1250 rpm
  • Seal Type
    Rubber Dual Lip
  • Lubrication Type
    Sealed for Life
  • Series
    MPTR
  • Manufacturer Upc Number
    841946133625
  • UPC_NO
    841946133625
  • Weight
    48.4 lbs
  • Overall Width
    76 mm
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text