Motion
CTR-1.75-R

PCI
CTR-1.75-R

Crowned Cam Follower - CTR-R Series, 1.7500 in Roller Dia, 1.1300 in Roller Width, 0.7500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395830
MFR #CTR-1.75-R
Price$194.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTR-1.75-R

Crowned Cam Follower - CTR-R Series, 1.7500 in Roller Dia, 1.1300 in Roller Width, 0.7500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395830
MFR #CTR-1.75-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$194.54/each

Specifications

Dimensions

  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.1300 in
  • Stud Diameter  
    0.7500 in
  • Thread Length
    0.8750 in
  • Thread Size
    3/4-16
  • Weight
    0.84 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2651 lbf
  • Radial Static Load Capacity
    1394 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    CTR-R
  • UPC_NO
    841946126221

Overview

Mfr description
CTR-1.75-R
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought