Motion
CTR-2.00-2-R

PCI
CTR-2.00-2-R

Crowned Cam Follower - CTR-R Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Carbon Steel Material
MI ITEM #09395831
MFR #CTR-2.00-2-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTR-2.00-2-R

Crowned Cam Follower - CTR-R Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Carbon Steel Material
MI ITEM #09395831
MFR #CTR-2.00-2-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTR-2.00-2-R
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Thread Length
    1.1250 in
  • Thread Size
    7/8-14
  • Radial Dynamic Load Capacity
    3624 lbf
  • Radial Static Load Capacity
    2136 lbf
  • Seal Type
    Rubber Lip
  • Series
    CTR-R
  • UPC_NO
    841946135216
  • Weight
    1.44 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text