Motion
CTR-2.75E-R

PCI
CTR-2.75E-R

Crowned Cam Follower - CTR-R Series, 2.7500 in Roller Dia, 1.7500 in Roller Width, 1.0000 in Stud Dia, Carbon Steel Material
MI ITEM #09395838
MFR #CTR-2.75E-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTR-2.75E-R

Crowned Cam Follower - CTR-R Series, 2.7500 in Roller Dia, 1.7500 in Roller Width, 1.0000 in Stud Dia, Carbon Steel Material
MI ITEM #09395838
MFR #CTR-2.75E-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTR-2.75E-R
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Thread Length
    1.5000 in
  • Thread Size
    1-14
  • Radial Dynamic Load Capacity
    10880 lbf
  • Radial Static Load Capacity
    7630 lbf
  • Seal Type
    Rubber Dual Lip
  • Series
    CTR-R
  • UPC_NO
    841946135247
  • Weight
    2.85 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text