Motion
VTR-5.50A

PCI
VTR-5.50A

V-Groove Cam Follower - 5.5000 in Roller Dia., 1.9375 in Roller Width, 4.0000 in Point Dia., Sealed
MI ITEM #09395849
MFR #VTR-5.50A
Price$532.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-5.50A

V-Groove Cam Follower - 5.5000 in Roller Dia., 1.9375 in Roller Width, 4.0000 in Point Dia., Sealed
MI ITEM #09395849
MFR #VTR-5.50A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$532.39/each

Specifications

Dimensions

  • Point Diameter  
    4.0000 in
  • Roller Diameter  
    5.5000 in
  • Roller Width  
    1.9375 in
  • Thread Length
    1.7500 in
  • Thread Size  
    1-1/4-12
  • Weight
    10.82 lbs
  • Width To Groove Center
    4.0000 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    7393 lbf
  • Radial Static Load Capacity
    5036 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    VTR
  • Stud Material
    Carbon Steel
  • UPC_NO
    841946131546

Overview

Mfr description
VTR-5.50A
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought