Motion
VTR-3.50E-R

PCI
VTR-3.50E-R

V-Groove Cam Follower - 3.5000 in Roller Dia., 1.6500 in Roller Width, 2.2500 in Point Dia., Sealed
MI ITEM #09395852
MFR #VTR-3.50E-R
Price$248.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-3.50E-R

V-Groove Cam Follower - 3.5000 in Roller Dia., 1.6500 in Roller Width, 2.2500 in Point Dia., Sealed
MI ITEM #09395852
MFR #VTR-3.50E-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$248.94/each

Specifications

Dimensions

  • Hex Size
    0.3130 in
  • Overall Width
    1.9000 in
  • Point Diameter  
    2.2500 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.6500 in
  • Stud Diameter  
    0.7500 in
  • Stud Length  
    2.0000 in
  • Thread Length
    1.1300 in
  • Thread Size  
    3/4-16
  • Weight
    3.4 lbs
  • Width To Groove Center
    2.2500 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Material
    Carbon Steel
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    11957 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal
    Sealed
  • Seal Type
    Rubber Dual Lip
  • Series
    VTR-R
  • Stud Material
    Carbon Steel
  • UPC_NO
    841946128874

Overview

Mfr description
VTR-3.50E-R
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought