Motion
VTR-6.50-R

PCI
VTR-6.50-R

V-Groove Cam Follower - 6.5000 in Roller Dia., 2.9400 in Roller Width, 5.0000 in Point Dia., Sealed
MI ITEM #09395854
MFR #VTR-6.50-R
Your Price$1,211.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-6.50-R

V-Groove Cam Follower - 6.5000 in Roller Dia., 2.9400 in Roller Width, 5.0000 in Point Dia., Sealed
MI ITEM #09395854
MFR #VTR-6.50-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,211.29/each(List $1,453.54)

Overview

Mfr description
VTR-6.50-R
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    V-Grooved
  • Roller Material
    Carbon Steel
  • Bearing Element
    Tapered Rollers
  • Stud Material
    Carbon Steel
  • Stud Diameter
  • Thread Size
  • Thread Length
    2.5000 in
  • Stud Length
  • Seal Type
    Rubber Dual Lip
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Lubrication Type
    Regreasable
  • Hex Size
    5/8 in
  • Width To Groove Center
    5.0000 in
  • Series
    VTR-R
  • UPC_NO
    841946133373
  • Weight
    27.42 lbs
  • Seal
    Sealed
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text