Motion
VTR-8.50-R

PCI
VTR-8.50-R

V-Groove Cam Follower - 8.5000 in Roller Dia., 2.9400 in Roller Width, 6.0000 in Point Dia., Sealed
MI ITEM #09395856
MFR #VTR-8.50-R
List Price$1,846.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-8.50-R

V-Groove Cam Follower - 8.5000 in Roller Dia., 2.9400 in Roller Width, 6.0000 in Point Dia., Sealed
MI ITEM #09395856
MFR #VTR-8.50-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,846.05/each for your price

Overview

Mfr description
VTR-8.50-R
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    V-Grooved
  • Roller Material
    Carbon Steel
  • Bearing Element
    Tapered Rollers
  • Stud Material
    Carbon Steel
  • Thread Size
  • Thread Length
    3.2500 in
  • Seal Type
    Rubber Dual Lip
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Lubrication Type
    Regreasable
  • Width To Groove Center
    6.0000 in
  • Series
    VTR-R
  • UPC_NO
    841946133588
  • Weight
    48.68 lbs
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought