Motion
MVTR-32

PCI
MVTR-32

V-Groove Cam Follower - 50 mm Roller Dia., 21 mm Roller Width, 32 mm Point Dia., Sealed
MI ITEM #09395858
MFR #MVTR-32
List Price$132.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MVTR-32

V-Groove Cam Follower - 50 mm Roller Dia., 21 mm Roller Width, 32 mm Point Dia., Sealed
MI ITEM #09395858
MFR #MVTR-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.50/each for your price

Overview

Mfr description
MVTR-32
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    V-Grooved
  • Roller Material
    Carbon Steel
  • Bearing Element
    Ball
  • Stud Material
    Carbon Steel
  • Stud Diameter
  • Thread Size
  • Thread Length
    14 mm
  • Stud Length
  • Seal Type
    Rubber Lip
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    1229 lbf
  • Radial Static Load Capacity
    638 lbf
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    19000 rpm
  • Hex Size
    0.1570 in
  • Width To Groove Center
    32 mm
  • Series
    MVTR
  • Manufacturer Upc Number
    841946124913
  • UPC_NO
    841946124913
  • Weight
    0.572 lbs
  • Dynamic Load Capacity
    1423 lbf
  • Overall Width
    22 mm
  • Static Load Capacity
    746 lbf
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought