Motion
MVTR-40

PCI
MVTR-40

V-Groove Cam Follower - 60 mm Roller Dia., 31.40 mm Roller Width, 40 mm Point Dia., Sealed
MI ITEM #09395859
MFR #MVTR-40
Price$154.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MVTR-40

V-Groove Cam Follower - 60 mm Roller Dia., 31.40 mm Roller Width, 40 mm Point Dia., Sealed
MI ITEM #09395859
MFR #MVTR-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$154.84/each

Specifications

Dimensions

  • Hex Size
    0.2360 in
  • Overall Width
    1.2990 in
  • Point Diameter  
    40 mm
  • Roller Diameter  
    60 mm
  • Roller Width  
    31.40 mm
  • Stud Diameter  
    14 mm
  • Stud Length  
    0.5510 in
  • Thread Length
    26 mm
  • Thread Size  
    M14 X 2
  • Weight
    1.166 lbs
  • Width To Groove Center
    40 mm

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    2649 lbf
  • Radial Static Load Capacity
    1393 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal
    Sealed
  • Seal Type
    Rubber Lip
  • Series
    MVTR
  • Stud Material
    Carbon Steel
  • UPC_NO
    841946125071

Overview

Mfr description
MVTR-40
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought