Motion
UTR-1.75-R

PCI
UTR-1.75-R

U-Groove Cam Follower - 1.7500 in Roller Dia., 0.7510 in Roller Width, 1.5000 in Point Dia., Sealed
Mi Item #09395866
MFR #UTR-1.75-R
Price$319.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTR-1.75-R

U-Groove Cam Follower - 1.7500 in Roller Dia., 0.7510 in Roller Width, 1.5000 in Point Dia., Sealed
Mi Item #09395866
MFR #UTR-1.75-R

Mfr description
UTR-1.75-R
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.40/each

Specifications

Dimensions

  • Point Diameter  
    1.5000 in
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    0.7510 in
  • Thread Length
    0.5000 in
  • Thread Size  
    7/16-20
  • Weight
    0.46 lbs
  • Width To Groove Center
    0.4100 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Operating Temperature Range
    250 °F
  • Product Type
    U-Groove Cam Followers
  • Radial Dynamic Load Capacity
    956 lbf
  • Radial Static Load Capacity
    480 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    U-Groove
  • Seal Type
    Rubber Lip
  • Series
    UTR-R
  • UPC_NO
    841946124616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)