Motion
CIR-4.00-1-R

PCI
CIR-4.00-1-R

Flanged Channel & I-Beam Roller - 3.0000 in Roller Dia., 1.7500 in Roller Width, 3.9375 in Flange Dia., 0.5900 in Flange Thickness, Single Flanged, Sealed
MI ITEM #09395870
MFR #CIR-4.00-1-R
Price$341.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIR-4.00-1-R

Flanged Channel & I-Beam Roller - 3.0000 in Roller Dia., 1.7500 in Roller Width, 3.9375 in Flange Dia., 0.5900 in Flange Thickness, Single Flanged, Sealed
MI ITEM #09395870
MFR #CIR-4.00-1-R

Mfr description
CIR-4.00-1-R
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 9.5° taper to be used with standard I-Beam or C-Channel structural steel as track material
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.80/each

Specifications

Dimensions

  • Flange Diameter  
    3.9375 in
  • Flange Thickness  
    0.5900 in
  • Point Diameter
    2.5600 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.0000 in
  • Thread Length
    1.5000 in
  • Thread Size  
    1-14
  • Weight
    3.98 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Operating Temperature Range
    250 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    10880 lbf
  • Radial Static Load Capacity
    7630 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Dual Lip
  • Series
    CIR-R
  • UPC_NO
    841946129710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)