Motion
PXR-2.00-R

PCI
PXR-2.00-R

Flat Cam Follower - PXR-R Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395875
MFR #PXR-2.00-R
List Price$162.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXR-2.00-R

Flat Cam Follower - PXR-R Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395875
MFR #PXR-2.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162.98/each for your price

Overview

Mfr description
PXR-2.00-R
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    1.0000 in
  • Thread Size
    7/8-14
  • Radial Dynamic Load Capacity
    3624 lbf
  • Radial Static Load Capacity
    2248 lbf
  • Seal Type
    Rubber Lip
  • Series
    PXR-R
  • UPC_NO
    841946125668
  • Weight
    1.23 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text