Motion
PXR-3.25-R

PCI
PXR-3.25-R

Flat Cam Follower - PXR-R Series, 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Carbon Steel Material
MI ITEM #09395883
MFR #PXR-3.25-R
List Price$370.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXR-3.25-R

Flat Cam Follower - PXR-R Series, 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Carbon Steel Material
MI ITEM #09395883
MFR #PXR-3.25-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$370.33/each for your price

Overview

Mfr description
PXR-3.25-R
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Thread Length
    1.2500 in
  • Thread Size
    1-1/4-12
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Seal Type
    Rubber Dual Lip
  • Series
    PXR-R
  • UPC_NO
    841946134790
  • Weight
    4.41 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text