Motion
PXR-5.00-R

PCI
PXR-5.00-R

Flat Cam Follower - PXR-R Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09395888
MFR #PXR-5.00-R
Price$2,005.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXR-5.00-R

Flat Cam Follower - PXR-R Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09395888
MFR #PXR-5.00-R

Mfr description
PXR-5.00-R
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,005.27/each

Specifications

Dimensions

  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.7500 in
  • Stud Diameter  
    2.0000 in
  • Thread Length
    2.5600 in
  • Thread Size
    2-12
  • Weight
    18.12 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Dual Lip
  • Series
    PXR-R
  • UPC_NO
    841946134974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)