Motion
PXR-8.00-R

PCI
PXR-8.00-R

Flat Cam Follower - PXR-R Series, 8.0000 in Roller Dia, 4.2500 in Roller Width, 3.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395891
MFR #PXR-8.00-R
Price$6,510.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXR-8.00-R

Flat Cam Follower - PXR-R Series, 8.0000 in Roller Dia, 4.2500 in Roller Width, 3.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395891
MFR #PXR-8.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,510.73/each

Specifications

Dimensions

  • Roller Diameter  
    8.0000 in
  • Roller Width  
    4.2500 in
  • Stud Diameter  
    3.2500 in
  • Thread Length
    4.2500 in
  • Thread Size
    3-1/4-4
  • Weight
    74.27 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    83700 lbf
  • Radial Static Load Capacity
    159800 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PXR-R
  • UPC_NO
    841946135032

Overview

Mfr description
PXR-8.00-R
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought