Motion
CXR-1.75-R

PCI
CXR-1.75-R

Crowned Cam Follower - CXR-R Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09395894
MFR #CXR-1.75-R
Price$207.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CXR-1.75-R

Crowned Cam Follower - CXR-R Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09395894
MFR #CXR-1.75-R

Mfr description
CXR-1.75-R
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.94/each

Specifications

Dimensions

  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    0.7500 in
  • Thread Length
    0.8750 in
  • Thread Size
    3/4-16
  • Weight
    0.74 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1683 lbf
  • Radial Static Load Capacity
    1147 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    CXR-R
  • UPC_NO
    841946126597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)