Motion
CXR-6.00-R

PCI
CXR-6.00-R

Crowned Cam Follower - CXR-R Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09395910
MFR #CXR-6.00-R
Price$3,255.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CXR-6.00-R

Crowned Cam Follower - CXR-R Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09395910
MFR #CXR-6.00-R

Mfr description
CXR-6.00-R
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,255.37/each

Specifications

Dimensions

  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.2500 in
  • Stud Diameter  
    2.5000 in
  • Thread Length
    3.0000 in
  • Thread Size
    2-1/2-12
  • Weight
    30.97 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Dual Lip
  • Series
    CXR-R
  • UPC_NO
    841946135001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)