Motion
CXR-9.00-R

PCI
CXR-9.00-R

Crowned Cam Follower - CXR-R Series, 9.0000 in Roller Dia, 4.7500 in Roller Width, 3.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395913
MFR #CXR-9.00-R
List Price$9,021.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CXR-9.00-R

Crowned Cam Follower - CXR-R Series, 9.0000 in Roller Dia, 4.7500 in Roller Width, 3.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395913
MFR #CXR-9.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,021.39/each for your price

Overview

Mfr description
CXR-9.00-R
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Roller Material
    Carbon Steel
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    134600 lbf
  • Radial Static Load Capacity
    250000 lbf
  • Seal Type
    Rubber Lip
  • Series
    CXR-R
  • UPC_NO
    841946134486
  • Thread Length
    4.7500 in
  • Thread Size
    3-1/2-4
  • Weight
    107.55 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought