Motion
ISE20A-V-P-01-J

SMC CORP OF AMERICA
ISE20A-V-P-01-J

ISE20A, Digital Pressure Sensor, 3 Screen 2 Output with Analog, IP40
Mi Item #09396896
MFR #ISE20A-V-P-01-J
Price$96.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE20A-V-P-01-J

ISE20A, Digital Pressure Sensor, 3 Screen 2 Output with Analog, IP40
Mi Item #09396896
MFR #ISE20A-V-P-01-J

Mfr description
ISE20A-V-P-01-J 3 SCREEN PRESS SWITCH
  • Great value for pressure sensing in dry environments
  • 3 setting modes: 3-step, simple, function selection
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.96/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/8 in BSPT
  • Port Size
    1/8 BSPT

Details

  • Country of Origin
    JP
  • Display
    Digital
  • Electrical Connection
    Lead Wire with Connector
  • Number Of Outputs
    2
  • Output Specification
    PNP Open Collector 2 Outputs + Analog Current Output
  • Series
    ISE20
  • Signal Response Time
    1.5 ms
  • Standards Met
    CE, CSA, IP40, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)