Motion
02-165694
PRF1-16-F-0/18.00 SOLENOID VALVE
Mi Item #09397196
MFR #02-165694
Price$136.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRF1-16-F-0/18.00 SOLENOID VALVE
Mi Item #09397196
MFR #02-165694

Mfr description
PRF1-16-F-0/18.00 SOLENOID VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.00/each

Specifications

Dimensions

  • Overall Height
    1.50 in
  • Overall Length
    3.87 in
  • Overall Width
    1.50 in

Details

  • Action
    Priority Flow Regulator
  • Adjustment Type
    Factory Set
  • Ambient Temperature Range
    -40°C to +120 °C
  • Cavity
    C-16-3
  • Factory Set Flow Rate
    18 gpm
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Fixed Pressure Compensated, Flow Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)