1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
28847 UNITIZED WHEEL MANDREL 1-1/2 X 1/4 X 3/4 X 1/8 5/CASE
3M™ Unitized Wheel Mandrel 28847, 1-1/2 in x 1/4 in x 3/4 in x 1/8 in, 5 per case
MI ITEM #
09398691
MFR #
28847 UNITIZED WHEEL MANDREL 1-1/2 X 1/4 X 3/4 X 1/8 5/CASE
Price
$24.47
/each
Qty
Add to Cart
Previous Page
Home
3M 28847 UNITIZED WHEEL MANDREL 1-1/2 X 1/4 X 3/4 X 1/8 5/CASE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
28847 UNITIZED WHEEL MANDREL 1-1/2 X 1/4 X 3/4 X 1/8 5/CASE
3M™ Unitized Wheel Mandrel 28847, 1-1/2 in x 1/4 in x 3/4 in x 1/8 in, 5 per case
MI ITEM #
09398691
MFR #
28847 UNITIZED WHEEL MANDREL 1-1/2 X 1/4 X 3/4 X 1/8 5/CASE
Mfr description
28847 UNITIZED WHEEL MANDREL
For industrial/occupational use only. Not for consumer sale or use.
Designed to attach Scotch-Brite™ Unitized Wheels to rotary tools
Small size enables access to small or intricate workpieces
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24
.47
/each
Add to Cart
Specifications
Dimensions
Height
3 in
Length
3 in
Weight
0.078 lb
Width
4.3 in
Details
Manufacturer Upc Number
00051141288475
UPC_NO
00051141288475
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items