Motion
056C262B020K4

MASTER PT
056C262B020K4

Right Angle Helical Worm Speed Reducer - 20:1 Ratio, C-Face Coupling Input, Solid Output
Mi Item #09406722
MFR #056C262B020K4
Price$8,606.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
056C262B020K4

Right Angle Helical Worm Speed Reducer - 20:1 Ratio, C-Face Coupling Input, Solid Output
Mi Item #09406722
MFR #056C262B020K4

Mfr description
056C262B020K4 056C262B-20.0-K4-STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,606.97/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Ratio
    20:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Series
    C262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)