Motion
180C262T010S5A

MASTER PT
180C262T010S5A

Right Angle Helical Worm Speed Reducer - 10:1 Ratio, C-Face Coupling Input, Hollow Output
Mi Item #09406821
MFR #180C262T010S5A
Price$10,357.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
180C262T010S5A

Right Angle Helical Worm Speed Reducer - 10:1 Ratio, C-Face Coupling Input, Hollow Output
Mi Item #09406821
MFR #180C262T010S5A

Mfr description
180C262T010S5A 180C262T-10.0-S5-STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,357.05/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    180TC
  • Ratio
    10:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Series
    C262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)