Motion
1/4-INNOVA 500 RPM 3.38 1D

MASTER PT
1/4-INNOVA 500 RPM 3.38 1D

1/4-INNOVA 500 RPM 3.38 1D
Mi Item #09408749
MFR #1/4-INNOVA 500 RPM 3.38 1D
Price$7,914.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
1/4-INNOVA 500 RPM 3.38 1D

1/4-INNOVA 500 RPM 3.38 1D
Mi Item #09408749
MFR #1/4-INNOVA 500 RPM 3.38 1D

Mfr description
M0V1031 1/4-INNOVADRIVE 500 RPM 3.38 1D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,914.46/each

Specifications

Details

  • Additional Details
    Constant t, que, variable h, sepower unit, Designed with 460V variable frequency drives
  • Drive Supply Voltage
    460 V ac
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    INNOVAdrive
  • Trade / Brand Name
    Reeves INNOVAdrive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)