Motion
1/4-INNOVA 1950 RPM 1.22 2S

MASTER PT
1/4-INNOVA 1950 RPM 1.22 2S

1/4-INNOVA 1950 RPM 1.22 2S
Mi Item #09408753
MFR #1/4-INNOVA 1950 RPM 1.22 2S
Price$7,914.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
1/4-INNOVA 1950 RPM 1.22 2S

1/4-INNOVA 1950 RPM 1.22 2S
Mi Item #09408753
MFR #1/4-INNOVA 1950 RPM 1.22 2S

Mfr description
M0V1035 1/4-INNOVADRIVE 1950 RPM 1.22 2S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,914.46/each

Specifications

Details

  • Additional Details
    The Reeves INNOVAdrive is rated as a constant t, que, variable h, sepower unit Packages are designed with 460V variable frequency drives
  • Drive Supply Voltage
    460 V ac
  • Manufacturer Catalog Number
    M0V1035
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    INNOVAdrive
  • Trade / Brand Name
    INNOVAdrive
  • Typical Application
    Reeves MotoDrive Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)