Motion
1/2-INNOVA 500 RPM 3.38 1D

MASTER PT
1/2-INNOVA 500 RPM 3.38 1D

1/2-INNOVA 500 RPM 3.38 1D
MI ITEM #09408770
MFR #1/2-INNOVA 500 RPM 3.38 1D
Price$7,914.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
1/2-INNOVA 500 RPM 3.38 1D

1/2-INNOVA 500 RPM 3.38 1D
MI ITEM #09408770
MFR #1/2-INNOVA 500 RPM 3.38 1D

Mfr description
M0V1505 1/2-INNOVADRIVE 500 RPM 3.38 1D
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,914.46/each

Specifications

Details

  • Additional Details
    Packages are designed with 460V variable frequency drives
  • Drive Supply Voltage
    460 V ac
  • Horsepower Rating Heavy Duty
    2 hp
  • Horsepower Rating Normal Duty
    2 hp
  • Manufacturer Catalog Number
    M0V1505
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    INNOVAdrive
  • Trade / Brand Name
    INNOVAdrive
  • Typical Application
    Reeves MotoDrive Replacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)