Motion
1/2-INNOVA 450 RPM 4.13 1D

MASTER PT
1/2-INNOVA 450 RPM 4.13 1D

1/2-INNOVA 450 RPM 4.13 1D
MI ITEM #09408788
MFR #1/2-INNOVA 450 RPM 4.13 1D
Price$7,914.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
1/2-INNOVA 450 RPM 4.13 1D

1/2-INNOVA 450 RPM 4.13 1D
MI ITEM #09408788
MFR #1/2-INNOVA 450 RPM 4.13 1D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,914.46/each

Specifications

Details

  • Additional Details
    Rated as a constant t, que, variable h, sepower unit H, sepower listed is based upon the capacity of the unit at maximum speed When operating at any output speed under this maximum, the h, sepower capacity is reduced in direct prop, tion
  • Drive Supply Voltage
    460 V ac
  • Horsepower Rating Heavy Duty
    1/2 hp
  • Horsepower Rating Normal Duty
    1/2 hp
  • Manufacturer Catalog Number
    M0V1554
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    INNOVAdrive
  • Trade / Brand Name
    INNOVAdrive
  • Typical Application
    Reeves MotoDrive replacement

Overview

Mfr description
M0V1554 1/2-INNOVADRIVE 450 RPM 4.13 1D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought