Motion
1/4-INNOVA 40 RPM 47.1 1T

MASTER PT
1/4-INNOVA 40 RPM 47.1 1T

1/4-INNOVA 40 RPM 47.1 1T
Mi Item #09408928
MFR #1/4-INNOVA 40 RPM 47.1 1T
Price$7,914.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
1/4-INNOVA 40 RPM 47.1 1T

1/4-INNOVA 40 RPM 47.1 1T
Mi Item #09408928
MFR #1/4-INNOVA 40 RPM 47.1 1T

Mfr description
M1V1002 1/4-INNOVADRIVE 40 RPM 47.1 1T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,914.46/each

Specifications

Details

  • Additional Details
    Rated as a constant t, que, variable h, sepower unit H, sepower listed is based upon the capacity of the unit at maximum speed When operating at any output speed under this maximum, the h, sepower capacity is reduced in direct prop, tion
  • Drive Supply Voltage
    460 V ac
  • Horsepower Rating Heavy Duty
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Number Of Input Phases
    3
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    INNOVAdrive
  • Trade / Brand Name
    Reeves INNOVAdrive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)