Motion
1/4-INNOVA 26 RPM 70.6 3T

MASTER PT
1/4-INNOVA 26 RPM 70.6 3T

1/4-INNOVA 26 RPM 70.6 3T
MI ITEM #09408934
MFR #1/4-INNOVA 26 RPM 70.6 3T
Price$14,216.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
1/4-INNOVA 26 RPM 70.6 3T

1/4-INNOVA 26 RPM 70.6 3T
MI ITEM #09408934
MFR #1/4-INNOVA 26 RPM 70.6 3T

Mfr description
M1V1007 1/4-INNOVADRIVE 26 RPM 70.6 1T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,216.33/each

Specifications

Details

  • Additional Details
    Pre-engineered drive replacement f, Reeves MotoDrive, Constant t, que, variable h, sepower unit
  • Drive Output Voltage
    460 VAC
  • Drive Supply Voltage
    460 V ac
  • Horsepower Rating Heavy Duty
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Number Of Input Phases
    3
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    INNOVAdrive
  • Trade / Brand Name
    Reeves INNOVAdrive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)