Motion
3/4-INNOVA 90 RPM 20.9 1D

MASTER PT
3/4-INNOVA 90 RPM 20.9 1D

3/4-INNOVA 90 RPM 20.9 1D
Mi Item #09408965
MFR #3/4-INNOVA 90 RPM 20.9 1D
Price$7,914.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
3/4-INNOVA 90 RPM 20.9 1D

3/4-INNOVA 90 RPM 20.9 1D
Mi Item #09408965
MFR #3/4-INNOVA 90 RPM 20.9 1D

Mfr description
M1V1267 3/4-INNOVADRIVE 90 RPM 20.9 1D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,914.46/each

Specifications

Details

  • Additional Details
    Rated as a constant t, que, variable h, sepower unit, Packages are designed with 460V variable frequency drives
  • Drive Supply Voltage
    460 V ac
  • Manufacturer Catalog Number
    M1V1267
  • Operation Mode
    Constant Torque
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    INNOVAdrive
  • Trade / Brand Name
    Reeves INNOVAdrive
  • Typical Application
    MotoDrive Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)